Shop All Privacy Door Handles
Hager
Bright Chrome Privacy 3840SWTN26
Mfr # 3840SWTN26
Zoro # G5408629
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Bright Chrome
- Lockset Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 3840SWTN26
- Zoro # G5408629
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Item | Bright Chrome Privacy 3840SWTN26 |
Lockset Function | Privacy |
Finish | Bright Chrome |
Lockset Finish | Bright Chrome |
Description
Item Bright Chrome Privacy 3840SWTN26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-3/4inL (39DZ91)
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- SPEC Extension Spring, PK10 (E02400291250M)
- PRIME-LINE Door Kick Plate, 10 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4839)
- HAGER Satin Chrome Privacy 3540WTN26D (000307)
- HAGER Privacy Lock, Withnell Lever, Satin Chrome (3540 WTN US26D)
- HAGER Satin Chrome Privacy 3640WTN26D (092430)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish (W301S Q 606)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (A40S LEV 626)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-11P)
- KWIKSET Delta Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Chrome Finish (300DL-26D)
- Hager Door Lever Locksets