Shop All Wall Mount Hooks
Hager
Bright Chrome Bracket 660126
Mfr # 056298
Zoro # G3955718
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Hook Material Cast Steel
- Projection Upper: 2-13/16", Lower: 1-5/16"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 056298
- Zoro # G3955718
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Coat and Hat Hook |
Basic Hook Material | Cast Steel |
Hook Finish | Bright Chrome |
Projection | Upper: 2-13/16", Lower: 1-5/16" |
Includes | screws |
Item | Bright Chrome Hook BL661026 |
Description
Bright Chrome Hook BL661026
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Duronodic - Size 3 (TC2203-BC-DU)
- PRECISION LOCK PRECISIONMOUNT Door Catch (PRECISIONMOUNT)
- TRIMLITE 34" x 80" Primed Plantation Louver Interior Shaker Slab Door (2168pri8730)
- HAGER Satin Chrome Hook 901P26D (006028)
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV8)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- HOMEPAGE 3 in. Loop Peg Hook Zinc plated (HO435074)
- CRAWFORDS Crawford 14510-75 10 in. Double Prong Peg Hook (708370)
- CRAWFORDS 18225 Hook Peg Straight 2.5 in. (7001787)
- Hager Wall Mount Hooks