Shop All Keyed Entry Door Handles
Hager
Bright Brass Storeroom 3580AUG3
Mfr # 3580AUG3
Zoro # G4930818
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Finish Bright Brass
- Includes Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 3580AUG3
- Zoro # G4930818
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | Bright Brass Storeroom 3580AUG3 |
Finish | Bright Brass |
Includes | Cylindrical Lock |
Description
Item Bright Brass Storeroom 3580AUG3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS Hampton 6-1/4 in. H X 1-1/2 in. W X 1/4 in. D Black Steel Inside L Corner Brace (01-3405-016)
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- ZORO SELECT O-Ring, Buna N, 18.6mm OD, PK100 (1RJF7)
- HAGER Satin Chrome Entry 3553WTN26D (000091)
- HAGER Satin Chrome Exit 2525WTN26D (2525WTN26D)
- HAGER Grade 2 Office Cylindrical Lock, WTN Lever, Satin Chrome (2550 SCC WTN US26D KD)
- HAGER Satin Chrome Entry 3553AUG26D (3553AUG26D)
- HAGER Satin Chrome Storeroom 3480WTN26D (012478)
- HAGER Withnell Lever Entry Cylindrical Lock, No. 000091 Satin Chrome (3553WTN26D)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- Hager Door Lever Locksets