Shop All Keyed Entry Door Handles
Hager
Bright Brass Storeroom 3480ARC3
Mfr # 3480ARC3
Zoro # G4919189
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Finish Bright Brass
- Includes Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 3480ARC3
- Zoro # G4919189
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | Bright Brass Storeroom 3480ARC3 |
Finish | Bright Brass |
Includes | Cylindrical Lock |
Description
Item Bright Brass Storeroom 3480ARC3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-5/8" x 4-1/2" 13 Gauge Hinge Shim (HS090PC)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- PRIME-LINE Chrome Screen Door Latch and Keeper (Single Pack) (A 103)
- KABA ILCO Key Blank, Brass, Type KW11, 6 Pin, PK10 (A1176KT-KW11)
- HAGER Satin Chrome Entry 2553WTN26D (129648)
- HAGER Satin Chrome Entry 3553AUG26D (3553AUG26D)
- HAGER Satin Chrome Entry 3553WTN26D (000091)
- HAGER Satin Chrome Office / Entry 3653WTN26D (092449)
- HAGER Grade 2 Office Cylindrical Lock, WTN Lever, Satin Chrome (2550 SCC WTN US26D KD)
- HAGER Satin Chrome Entry 3453WTN26D (012427)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DS3626)
- Hager Door Locks and Deadbolts