Shop All Wall Mount Hooks
Hager
Bright Brass Hook 957P3
Mfr # 038315
Zoro # G3706606
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Brass
- Hook Finish Bright Brass
- Projection 1-3/4"
- Mounting Concealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 038315
- Zoro # G3706606
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Modern Flat Coat Hook |
Basic Hook Material | Brass |
Hook Finish | Bright Brass |
Projection | 1-3/4" |
Mounting | Concealed |
Item | Bright Brass Hook 957P3 |
Description
Satin Bronze Pivot 7255JBTM10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D DS CON)
- MTD Spring-Torsion (932-04167)
- HAGER Satin Chrome Hook 901P26D (006028)
- NATIONAL HARDWARE HOOK/STAPLE SN 1-5/16"" (N211-017)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- VASER DESIGNS 20 in. Wall Mounted Letter Holder & Key Hook (VA2593698)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 4-7/16 in. L Ceiling Hook 75 lb (N220-491)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- Hager Wall Mount Hooks