Shop All Wall Mount Hooks
Hager
Bright Brass Hook 956P3
Mfr # 022248
Zoro # G3706204
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Projection 3-23/32"
- Mounting Concealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 022248
- Zoro # G3706204
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Double Angled Coat Hook |
Number of Hooks | 2 |
Hook Finish | Bright Brass |
Projection | 3-23/32" |
Mounting | Concealed |
Item | Bright Brass Hook 956P3 |
Description
Aluminum Painted Pivot 7253SETSP28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 25" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2430 (05-40024-3)
- USG INTERIORS 2x2 Alpine Ceiling Tile (1004)
- ZORO SELECT O-Ring, Dash 363, Viton, 0.21 In., PK2 (U38871.018.0650)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR8501 689)
- HAGER Satin Chrome Hook 901P26D (006028)
- HAMPTON Small Steel 5 in. L Ceiling Hook 200 lb (02-3480-156)
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- NATIONAL MFG/SPECTRUM BRANDS HHI 334 TarpRope Hook (N220-533)
- NATIONAL HARDWARE Zinc-Plated Steel 2 in. L S-Hook 125 lb (N273-425)
- MONROE PMP Utility Hook, Steel, 1-7/8 In (4HDW6)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Chrome Finish (582B26)
- Hager Wall Mount Hooks