Shop All Wall Mount Hooks
Hager
Bright Brass Hook 952P3
Mfr # 009818
Zoro # G3702799
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Projection 2-7/32"
- Mounting Concealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 009818
- Zoro # G3702799
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Single Straight Coat Hook |
Number of Hooks | 1 |
Hook Finish | Bright Brass |
Projection | 2-7/32" |
Mounting | Concealed |
Item | Bright Brass Hook 952P3 |
Description
Bright Stainless Steel Pivot 7226PTINT32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 12"H True Fit PVC Louver Shutters Sample, Unfinished (SAMPLE-TFPLVUN)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- GLOBAL DOOR CONTROLS 9-1/6 in. 190-Degree Brushed Chrome Door Viewer (GH-SB190-US26D)
- LINHDOR PLASTIC ACCESS PANEL 22X22 (PLA1502222)
- HAGER Satin Chrome Hook 901P26D (006028)
- HILLMAN Ook Small Vinyl Coated White Steel 7/8 in. L Cup Hook 1 lb 1 pk, 12PK (534106)
- NATIONAL HARDWARE Hd Garment Hook Brs 35Lb (N248-245)
- WORK-OF-ART RackEm Racks 17 in. 5-Hook Utility Rack Blue (WO1810454)
- ZORO SELECT Hook, Steel, 6in H, White, 50 lb. Load Limit (39DL09)
- RACK’EM RACKS RackEm Racks 4032 17 in. 5-Hook Utility Rack - Red (4032)
- CRAWFORDS SS18 Screw In Bike Hook, 2PK (695312)
- Hager Wall Mount Hooks