Shop All Wall Mount Hooks
Hager
Bright Brass Hook 946P3
Mfr # 035563
Zoro # G3702293
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Projection 3-11/16"
- Mounting Concealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 035563
- Zoro # G3702293
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Double Coat Hook |
Number of Hooks | 2 |
Hook Finish | Bright Brass |
Projection | 3-11/16" |
Mounting | Concealed |
Item | Bright Brass Hook 946P3 |
Description
Satin Bronze Pivot 7226FSET10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- SDC SDC Magnetic Locks and Door Holders (1511SNAKVB)
- BLUM 6mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100.04)
- BEA Motion Sensor (10SSTII)
- HAGER Satin Chrome Hook 901P26D (006028)
- NATIONAL HARDWARE Powell Medium Brushed Gold Zinc 2-5/8 in. L Knurled Hook 60 lb 1 pk (N337-911)
- PROSKIT Spring Hook (902-073)
- MINUTEMAN Minuteman WH-04 Wall Bracket Four Hook in Black (WH-04)
- COOL KITCHEN Flagged - Ceiling Hooks; 0.225 x 3.875 in. - Pack of 10 (CO1638565)
- RACK’EM RACKS RackEm Racks 4033 17 in. 5-Hook Utility Rack - Green (4033)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Orange, 2PK (TF2-0)
- Hager Wall Mount Hooks