Shop All Wall Mount Hooks
Hager
Bright Brass Hook 945P3
Mfr # 041591
Zoro # G3702266
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Brass
- Hook Finish Bright Brass
- Projection 3-5/16"
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 041591
- Zoro # G3702266
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Double Coat Hook |
Number of Hooks | 2 |
Basic Hook Material | Brass |
Hook Finish | Bright Brass |
Projection | 3-5/16" |
Mounting | Surface |
Item | Bright Brass Hook 945P3 |
Description
Satin Brass Painted Pivot 7226FINTSP4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key / PN: 9254891-02 / YGOHUF5662 / CAS4 (RSK-BMW-HUF-3)
- JACKSON Aluminum Right Hand 3/4 Offset Pivot Hinge Set - Flush W/ Frame Face (0P25RHA)
- DELTANA Storm Door Latch, Round, Tubular Lock Antique Brass (SDL980U5)
- ELMDOR Fire Rated Access Door, 8x8, Prime Coat W/ Recessed Turn Latch (FR8X8PC-RTL)
- HAGER Satin Chrome Hook 901P26D (006028)
- DELTANA Valet Hook, 7" Projection Antique Brass (VH65U5)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- MONROE PMP Utility Hook, Steel, 1-3/8 In (4HDW4)
- DELTANA Valet Hook, 7" Projection Oil Rubbed Bronze (VH65U10B)
- CRESCENT LUFKIN Detachable Hook for 3/8" Wide Tape (552N)
- ELEMENTS BY HARDWARE RESOURCES 4" Brushed Oil Rubbed Bronze Large Triple Prong Wall Mounted Hook (YT40-400DBAC)
- Hager Wall Mount Hooks