Shop All Wall Mount Hooks
Hager
Bright Brass Hook 937P3
Mfr # 028259
Zoro # G3700035
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Brass
- Projection Top Hook: 3-3/4", Bottom Hook: 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 028259
- Zoro # G3700035
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Double Modern Coat Hook |
Number of Hooks | 2 |
Basic Hook Material | Brass |
Hook Finish | Bright Brass |
Projection | Top Hook: 3-3/4", Bottom Hook: 2-1/2" |
Item | Bright Brass Hook 937P3 |
Description
Satin Brass Painted Pivot 7215INTSP4RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- KEY-WRITE KEY ID SLEEVE MED PK16 (160101)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- HAGER Satin Chrome Hook 901P26D (006028)
- ELEMENTS BY HARDWARE RESOURCES 4" Brushed Oil Rubbed Bronze Large Concealed Triple Prong Wall Mounted Hook (YT40C-400DBAC)
- PEARL Broadcloth Flat Bias Binding, 1.25 In Wide, 25 Yds, White (3Pk) (M91-100-0000-125-25)
- NATIONAL HARDWARE Reed Medium Brushed Gold Steel 4 in. L Hook 60 lb 1 pk (N337-905)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Green, 2PK (TF2-6)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- BUYERS PRODUCTS Triple J-Hook Hanger With Aluminum Mounting Angle (3009938)
- Hager Wall Mount Hooks