Shop All Butt Hinges
Hager
Bright Brass Hinge BB174143
Mfr # 034474
Zoro # G3954345
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Mounting Full Mortise
- Strike Type Square Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 034474
- Zoro # G3954345
- Country of Origin Mexico
- Category Butt Hinges
Details
Finish | Bright Brass |
Mounting | Full Mortise |
Item | Bright Brass Hinge BB174143 |
Strike Type | Square Corner |
Description
Bright Brass Hinge BB174143
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 36 in. W (45NG73)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- DELTANA Mail Slot 13-1/8" With Interior Frame Antique Brass (MS211U5)
- HAGER Black Nickel Hinge 1279410D (035188)
- HAGER Satin Chrome Hinge BB1279412426D (BB1279412426D)
- HAGER Satin Brass Hinge RC18423124.BX (29757)
- HAGER Oil Rubbed Bronze Hinge EC110541210B (076318)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US26D, NRP, Heavy, WMS (BB1168N 4-1/2X4-1/2 US26D)
- HAGER Spring Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard, WMS (1250 4-1/2X4-1/2 US26D)
- NATIONAL HARDWARE HINGE WHITE SQ 3PK 3.5"" (N830-335)
- Hager Butt Hinges