Shop All Butt Hinges
Hager
Bright Brass Hinge BB127953
Mfr # BB127953
Zoro # G3954013
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Mounting Full Mortise
- Strike Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # BB127953
- Zoro # G3954013
- Country of Origin Mexico
- Category Butt Hinges
Details
Finish | Bright Brass |
Mounting | Full Mortise |
Item | Bright Brass Hinge BB127953 |
Strike Type | Standard |
Description
Bright Brass Hinge BB127953
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCREW EYE #108 1-17/32"" (N118-869)
- HD 12in Round Bearing w/Stop 1000Lb (TR12D)
- LAZY DAISY 20in Full Circle Banded Wood Lazy Susan 2-Shelf Set (LD-4BW-062-20-1)
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 10B, Steel Base, Heavy, WMS (BB1168 4-1/2X4-1/2 US10B)
- HAGER Prime Coat Shim 337A (023347)
- HAGER Ball Bearing Half Surface Butt Hinge, 4-1/2", US26D, Standard, WMS (BB1173 4-1/2 US26D)
- HAGER Satin Nickel Hinge RC184231215.BX (30856)
- HAGER Bright Chrome Hinge RC1842426.BX (33310)
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- Hager Butt Hinges