Shop All Butt Hinges
Hager
Black Nickel Hinge BB127941210D
Mfr # 078224
Zoro # G3952839
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Mounting Full Mortise
- Strike Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 078224
- Zoro # G3952839
- Country of Origin Mexico
- Category Butt Hinges
Details
Finish | Nickel |
Mounting | Full Mortise |
Item | Black Nickel Hinge BB127941210D |
Strike Type | Standard |
Description
Black Nickel Hinge BB127941210D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceiling Hook, Zinc, Length 3 3/4 In, PK20 (1WBN4)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Brass Shackle, 7/8 in W (21B780T)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Length: 3-1/2" (39DZ89)
- MR. CHAIN Heavy Duty, Blue Plastic Chain 2"x100 ft (51106)
- HAGER Bright Brass Hinge RC184243.BX (33312)
- HAGER Satin Nickel Hinge RC1542415EA (35743)
- HAGER Bright Brass Hinge BB181743EA (70604)
- HAGER Bright Brass Hinge RC18423123.BX (30851)
- HAGER Oil Rubbed Bronze Hinge 1279410B (008488)
- HAGER Oil Rubbed Bronze Hinge EC110541210B (076318)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- Hager Door Hinges