Shop All Barn & Hanging Door Hardware
Hager
Antique Bronze Rose 956710A
Mfr # 098625
Zoro # G3706983
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Knob
- Finish Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 098625
- Zoro # G3706983
- Country of Origin Mexico
- Category Barn & Hanging Door Hardware
Details
Includes | Knob |
Finish | Antique Bronze |
Item | Antique Bronze Rose 956710A |
Description
Antique Bronze Rose 956710A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0022)
- MASTER MAGNETICS ALNICO BUTTON MAGNET3/4"" (07259)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 36"W x 15"H x 1"P (10/12) (GPP036X015X100STA)
- DELTANA Floor Mount, 6" Bumper With Hook & Eye, Heavy Duty Oil Rubbed Bronze (DSF630U10B)
- PRIMELINE TOOLS 7/8 in., White Nylon, Top Mount Bi-Fold Door Slide Guide, Acme (2 Pack) (N 6539)
- PRIMELINE TOOLS Pocket Door Roller Assembly, 3/4 in., Flat, Plastic Wheels on Steel Bracket (2 Pack) (N 6847)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Front (2 Pack) (N 6502)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Chrome (DSF600U26)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 9, Square, 2-sided, Flat Black (BARN-SQ2 FBL)
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- Hager Barn & Hanging Door Hardware