Shop All Door Latch Guards
Hager
Antique Bronze Guard 141210A
Mfr # 076222
Zoro # G4797879
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 076222
- Zoro # G4797879
- Country of Origin Mexico
- Category Door Latch Guards
Details
Item | Antique Bronze Guard 141210A |
Description
Antique Bronze Guard 141210A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Springs 090092 (090092)
- COMPX CHICAGO File Cabinet Lock, Key Different (C5001LP-KD)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H611)
- HAGER Oil Rubbed Bronze Plate 274B10B (048365)
- DON-JO 2-5/8" x 10" Blank Latch Protector for Electric Strikes (MELP210SL)
- DON-JO 12" Blank Wrap Around for 1-3/4" Door (CW90S)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DON-JO Don-Jo: Latch Protector CLP 106 - 630 Finish (DNJ-CLP-106-630)
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- LCN Standard Cover, Slvr, 12-1/4 in. L (4040SE-72 AL)
- Hager Door Accessories