Shop All Butt Hinges
Hager
Antique Brass Hinge RC17413125.BX
Mfr # 30648
Zoro # G3983255
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius
- Finish Antique Brass
- Mounting Full Mortise
- Bearing Type Plain Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 30648
- Zoro # G3983255
- Country of Origin Mexico
- Category Butt Hinges
Details
Corners | Radius |
Finish | Antique Brass |
Mounting | Full Mortise |
Item | Antique Brass Hinge RC17413125EA |
Bearing Type | Plain Bearing |
Description
Antique Brass Hinge RC17413125EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL TRACK FOR 1/2In. (8 FT A-8034)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 504 (EMC 63-4906 ZN 504)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (172-60091)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- HAGER Ball Bearing Half Surface Butt Hinge, 4-1/2", US26D, Standard, WMS (BB1173 4-1/2 US26D)
- HAGER Black Nickel Hinge 1279410D (035188)
- HAGER Satin Nickel Hinge RC174831215EA (16936)
- HAGER Bright Brass Hinge RC184243.BX (33312)
- HAGER Oil Rubbed Bronze Hinge EC110541210B (076318)
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB35-R)
- Hager Door Hinges