Shop All Door Closer Covers
Hager
Aluminum Cover 5102ALM
Mfr # 5102ALM
Zoro # G3775958
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- For Use With Plastic Closer Body Cover
- Length 12-5/16" x 2-1/4" x 3-11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5102ALM
- Zoro # G3775958
- Country of Origin Mexico
- Category Door Closer Covers
Dimensions
Length | 12-5/16" x 2-1/4" x 3-11/16 |
Details
Item | Aluminum Cover 5102ALM |
Finish | Aluminum |
For Use With | Plastic Closer Body Cover |
Description
Aluminum Cover 5102ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- OEM OEM: NEW: Hyundai Equus (2013-2016) 4-Button Smart Key / PN: 95440-3N470 / SY5DMFNA433 (RSK-HY-3N470)
- MID ATLANTIC RUBBER Rubber Grommet - 1 1/2" x 1/8" x 1 3/4" x 2 1/8" x 1/2", PK 50 (OMAR-2875-50PK)
- ALEKO ALEKO GG1300FULL Full Kit Swing Gate Opener For Dual Swing Gates Up To 1300-lb (GG1300FULL-UNB)
- HAGER Sprayed Bronze Cover 5102BRZ (5102BRZ)
- HAGER Aluminum Cover 5202ALM (88651)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- YALE Door Closer Cover, Aluminum Painted (1100COV 689)
- Hager Door Closers & Accessories