Shop All Door Closer Arms
Hager
Aluminum Arm 5957ALM
Mfr # 118349
Zoro # G3781759
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 118349
- Zoro # G3781759
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5200, 5300 |
Arm Type | Extra Heavy Duty Cushion Stop |
Description
Aluminum Arm 5957ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW4000XLS)
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- DON-JO Hole Filler Plate up to a 2-1/8" Hole (BF161PC)
- NATIONAL HARDWARE LIGHT STRAP HINGE ZINC3"" (N127-449)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- LCN 4040XP-3077 BRASS Door Closer Arms (4040XP-3077 696)
- NORTON CO Door Closer Arms (7700SLD)
- LCN Arm Interior and Exterior Silver (4010-3077 AL)
- Hager Door Closers & Accessories