Shop All Door Closer Arms
Hager
Aluminum Arm 5908ALM
Mfr # 35989
Zoro # G3780797
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Finish Sprayed Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With 5200 and 5300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 35989
- Zoro # G3780797
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Bracket |
Finish | Sprayed Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Long Rod and Arm |
For Use with Closer Series | 5200, 5300 |
Description
Aluminum Arm 5908ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Entry 3553WTN26D (000091)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD ATH 626)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (5821NBB1)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- DORMA Door Closer Arms (MOD PH 689)
- LCN 4040XP-3077CNS LTBRZ Door Closer Arms (4040XP-3077CNS 691)
- LCN 4040XP-3077EDA US26D Door Closer Arms (4040XP-3077EDA 652)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- Hager Door Closers & Accessories