Shop All Door Closer Arms
Hager
Aluminum Arm 5906ALMR
Mfr # 5906ALMR
Zoro # G3780517
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Aluminum
- Material Aluminum
- Hand Orientation Right Hand
- For Use With 5200 and 5300 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5906ALMR
- Zoro # G3780517
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Aluminum |
Material | Aluminum |
Hand Orientation | Right Hand |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Hold Open Stop Arm |
For Use with Closer Series | 5200, 5300 |
Description
Aluminum Arm 5906ALMR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Melrose Stainless Steel Large Flat Top Knob, 1 1/2" (89301)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 10B)
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- LINEAR Transformer, 18 Volt/40VA UL Only (RB570)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- Hager Door Closers & Accessories