Shop All Door Closer Arms
Hager
Aluminum Arm 5403ALM
Mfr # 071659
Zoro # G3778749
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Assembly
- Finish Sprayed Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With 5400 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 071659
- Zoro # G3778749
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Assembly |
Finish | Sprayed Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | 5400 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Arm Type | Main Arm |
For Use with Closer Series | 5400 |
Description
Aluminum Arm 5403ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- MACCOURT Type K Window Cover (4017CH)
- HARDWARE RESOURCES Brushed Chrome 2-1/2"x2-1/2" Swaged Butt Hinge (33524BC)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- JACKSON Aluminum Finish Offset Arm W/ Maximum Preload - For Use W/ 201129 Slide Channel Assembly (201149628)
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- Hager Door Closers & Accessories