Shop All Door Closer Arms
Hager
Aluminum Arm 5106ALM
Mfr # 130952
Zoro # G3776089
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With 5100 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 130952
- Zoro # G3776089
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | 5100 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Parallel |
For Use with Closer Series | 5100 |
Description
Aluminum Arm 5106ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- SELECT-HINGES Select-Hinges: 95" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-95-CL-SD)
- BEST Deadbolt, Cylindrical, Satin Chrome (8T37MSTK626)
- DELTANA Flush Bolt, Zinc Antique Brass 7" (7FBZ5)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- JACKSON Center-Hung End-Load Arm Assembly for 1 Depth Top Door Rail (202000)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- LCN Arm Interior and Exterior Dark Bronze (1460-3077 DKBRZ)
- Hager Door Closer Arms