Shop All Machine Screws
Hager
#9 x 3/4 in Machine Screw, Bronze Plated Bronze
Mfr # 034303
Zoro # G4883078
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #9
- Fastener Length 3/4 in
- Material Bronze
- Finish Bronze Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 034303
- Zoro # G4883078
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #9 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Bronze |
Finish | Bronze Plated |
Item | Machine Screw |
Description
Antique Bronze Screws 281734910A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 20 PK (72673)
- GRIP-RITE Lag Screw, 5/16 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW516650)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 60 mm Shaft Dia, 10 PK (M36000.060.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Torx Drive, 25 PK (36927)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- HILLMAN Machine Screw, #8-32 Thread, Truss Head, Combo Drive, Zinc, 100 PK (111730)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- ZORO SELECT #8-32 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (575672-PG)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0100)
- ZORO SELECT #2-56 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0043)
- Hager Machine Screws