Shop All Machine Screws
Hager
#9 x 3/4 in Machine Screw, Black Oxide Steel
Mfr # 034124
Zoro # G4883087
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #9
- Fastener Length 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 034124
- Zoro # G4883087
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #9 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Dull Black Screws 28173491D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER-ON CMTBRD SCREW9 1-5/8in. 140PK (23510)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411380)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.100.0016)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00899)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- ZORO SELECT #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0025)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07312)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (1008MP1188B)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 1000 PK (901588)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- Hager Machine Screws