Shop All Machine Screws
Hager
#9 x 1 in Machine Screw, Plain Steel
Mfr # 033386
Zoro # G4882929
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #9
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 033386
- Zoro # G4882929
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #9 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Prime Coat Screws 281719P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Galvanized, 20 PK (2814314)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-B7MACH)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 8 PK (1533)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05557)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- USA INDUSTRIALS 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-402)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 100PK (9005374)
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0037)
- ZORO SELECT #12-24 x 1-1/2 in Hex Hex Machine Screw, Plain Steel, 2000 PK (1224KWMSHC)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Plain 18-8 Stainless Steel (965430)
- Hager Machine Screws