Shop All Machine Screws
Hager
#9 x 1 in Machine Screw, Plain Brass
Mfr # 35550
Zoro # G4882956
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #9
- Fastener Length 1 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 35550
- Zoro # G4882956
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #9 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Description
Antique Brass Screws 2817195
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.015", Pk20 (36D750)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (M04110.160.0035)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.050.0300)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- HILLMAN SCREW TR COMBO 8-32X2 (111631)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- ZORO SELECT M5-0.80 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0020)
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0008)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0100)
- Hager Machine Screws