Shop All Machine Screws
Hager
#9 x 1 in Machine Screw, Chrome Plated Steel
Mfr # 33388
Zoro # G4882773
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #9
- Fastener Length 1 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 33388
- Zoro # G4882773
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #9 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Chrome Plated |
Item | Machine Screw |
Description
Satin Chrome Screws 28171926D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 5x18mm, PK100 (M39080.050.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- CSH Wood Screw, #6, 5/8 in, Black Stainless Steel Pan Head Phillips Drive, 25000 PK (0.PPC06058B)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- ZORO SELECT M3-0.50 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK (M340D7985A)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77261)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated 40 PK (60741)
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0020)
- ZORO SELECT 3/8"-16 x 3 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0300)
- Hager Machine Screws