Shop All Machine Screws
Hager
#9 x 1 in Machine Screw, Bright Brass
Mfr # 33387
Zoro # G4882904
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #9
- Fastener Length 1 in
- Material Brass
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 33387
- Zoro # G4882904
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #9 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Brass |
Finish | Bright |
Item | Machine Screw |
Description
Bright Brass Screws 2817193
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Coupling Nut, #8, Steel, Zinc Plated, 1 in Lg (NCZ-0832-1000)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40787)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- MIDWEST FASTENER #8-32 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33898)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63708)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- PRIME-LINE Machine Screw, Indt Hex Head, Phillip Drive 1/4in-20 X 1-1/2in 18-8 Stainless Steel 25PK (9013259)
- Hager Machine Screws