Shop All Door Closer Arms
Hager
5200 Series Sprayed Bronze Arm 5207BRZ Sprayed Bronze
Mfr # 5207BRZ
Zoro # G3777367
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5200 Series
- Finish Sprayed Bronze
- Color Sprayed Bronze
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5207BRZ
- Zoro # G3777367
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Sprayed Bronze Arm 5207BRZ |
Closer Series | 5200 Series |
Finish | Sprayed Bronze |
Color | Sprayed Bronze |
Material | Aluminum Alloy |
Description
Sprayed Bronze Arm 5207BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Halifax Round Privacy Door Lock w/6AL La (730HFLRDT-15)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000W)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- ZORO SELECT O-Ring, Dash 018, EPDM, 0.07 In., PK25 (5JJU8)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- LCN 4640-3077 AL Door Closer Arms (4640-3077 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- Hager Door Closers & Accessories