Shop All Door Closer Arms
Hager
5200 Series Gold Arm 5207GOL Gold
Mfr # 5207GOL
Zoro # G3777394
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5200 Series
- Finish Gold
- Color Gold
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5207GOL
- Zoro # G3777394
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Gold Arm 5207GOL |
Closer Series | 5200 Series |
Finish | Gold |
Color | Gold |
Material | Aluminum Alloy |
Description
Gold Arm 5207GOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Replacement Anderson Handle (750-0532408R)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- KIDDE Push Button Cam Lock, Combination (1798)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN 4040XP-3049 STAT Door Closer Arms (4040XP-3049 690)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049EDA LH AL)
- LCN Arm Interior and Exterior Silver (4010-3077 AL)
- LCN 4040XP-3077 US26D Door Closer Arms (4040XP-3077 652)
- Hager Door Closer Arms