Shop All Door Closer Arms
Hager
5200 and 5300 Series Closer Arm Interior and Exterior Gold
Mfr # 5912GOLL
Zoro # G3780894
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5200 and 5300 Series
- Color Gold
- Material Aluminum Alloy
- Hand Orientation Left Hand
- For Use With 5200 and 5300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5912GOLL
- Zoro # G3780894
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5200 and 5300 Series |
Finish | Gold |
Color | Gold |
Material | Aluminum Alloy |
Hand Orientation | Left Hand |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Hold Open |
For Use with Closer Series | 5200, 5300 |
Description
Gold Arm 5912GOLL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnet Tube, Ceramic, 4 in. L (34TA17)
- NATIONAL HARDWARE Strap Hinge Steel 16In Zn Pltd (N168-336)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (5-Pack) (SP-2891-51-BSN-5)
- DELTANA Heavy Duty Rectangular Flush Pull Satin Brass 4"X1-7/8" (FP40U4)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 4310ME-3077SF RH AL Door Closer Arms (4310ME-3077SF RH 689)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- Hager Door Closers & Accessories