Shop All Door Closer Arms
Hager
5200 and 5300 Series Closer Arm Interior and Exterior Gold
Mfr # 5906GOLR
Zoro # G3780675
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5200 and 5300 Series
- Color Gold
- Material Aluminum Alloy
- Hand Orientation Right Hand
- For Use With 5200 and 5300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5906GOLR
- Zoro # G3780675
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5200 and 5300 Series |
Finish | Gold |
Color | Gold |
Material | Aluminum Alloy |
Hand Orientation | Right Hand |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5200, 5300 |
Arm Type | Hold Open Stop Arm |
Description
Gold Arm 5906GOLR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Concealed Frameless (P5120-14)
- MSI Arabescato Carrara 18 In. X 18 In. Honed Marble Floor And Wall Tile, 5PK (ZOR-NS-0032)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC1004ETPPRPR)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13" (MM160135)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 1450-3077/PA AL Door Closer Arms (1450-3077/PA 689)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 4040SEH-3077SEH AL Door Closer Arms (4040SEH-3077SEH 689)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- Hager Door Closers & Accessories