Shop All Door Closer Arms
Hager
5200 and 5300 Series Closer Arm Interior and Exterior Dark Bronze
Mfr # 5957DBZ
Zoro # G3781847
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5200 and 5300 Series
- Color Dark Bronze
- Material Aluminum Alloy
- Hand Orientation Non Handed
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5957DBZ
- Zoro # G3781847
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5200 and 5300 Series |
Finish | Dark Bronze |
Color | Dark Bronze |
Material | Aluminum Alloy |
Hand Orientation | Non Handed |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Extra Heavy Duty Cushion Stop |
For Use with Closer Series | 5200 |
Description
Dark Bronze Arm 5957DBZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Door Stop (4050.150)
- MSI Aegean Pearl 12 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0065)
- MERONI UFO+ (2) Lock Kit Keyed-alike with (3) reversible keys (8086H3232B)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 RH AL)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN 4040XPT-3077T AL Door Closer Arms (4040XPT-3077T 689)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- Hager Door Closers & Accessories