Shop All Door Closer Arms
Hager
5200 and 5300 Series Closer Arm Interior and Exterior Dark Bronze
Mfr # 5906DBZR
Zoro # G3780657
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5200 and 5300 Series
- Color Dark Bronze
- Material Aluminum Alloy
- Hand Orientation Right Hand
- For Use With 5200 and 5300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5906DBZR
- Zoro # G3780657
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5200 and 5300 Series |
Finish | Dark Bronze |
Color | Dark Bronze |
Material | Aluminum Alloy |
Hand Orientation | Right Hand |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Hold Open Stop Arm |
For Use with Closer Series | 5200, 5300 |
Description
Dark Bronze Arm 5906DBZR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 24 in H Stainless steel Continuous Hinge (2ZFT4)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 48"H (CGU-13-4-210)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- PRIMELINE TOOLS Closet Door Repair Kit, 3-3/4" L (N 7283)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 1250-3049/PA AL Door Closer Arms (1250-3049/PA 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- LCN 1460-3049 BLACK Door Closer Arms (1460-3049 693)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- Hager Door Closer Arms