Shop All Door Closer Arms
Hager
5200 and 5300 Series Closer Arm Interior and Exterior Dark Bronze
Mfr # 5906DBZL
Zoro # G3780483
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5200 and 5300 Series
- Color Dark Bronze
- Material Aluminum Alloy
- Hand Orientation Left Hand
- For Use With 5200 and 5300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5906DBZL
- Zoro # G3780483
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5200 and 5300 Series |
Finish | Dark Bronze |
Color | Dark Bronze |
Material | Aluminum Alloy |
Hand Orientation | Left Hand |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5200, 5300 |
Arm Type | Hold Open Stop Arm |
Description
Dark Bronze Arm 5906DBZL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Surface Mt Inside Safety Rel Brass K (W28-2400-SSX)
- NEWAGE PRODUCTS T-Molding Transition Strip 9.5mm - Forest Oak (12033)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 1460-3049L AL Door Closer Arms (1460-3049L 689)
- LCN Door Closer Arms (4040XP-3077CNS 689)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- Hager Door Closers & Accessories