Shop All Door Closer Arms
Hager
5100 Series Closer Arm Interior and Exterior Sprayed Bronze
Mfr # 5961BRZR
Zoro # G3781899
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5100 Series
- Color Sprayed Bronze
- Material Aluminum Alloy
- Hand Orientation Right Hand
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5961BRZR
- Zoro # G3781899
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5100 Series |
Finish | Sprayed Bronze |
Color | Sprayed Bronze |
Material | Aluminum Alloy |
Hand Orientation | Right Hand |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Hold Open Stop Arm |
For Use with Closer Series | 5100 |
Description
Sprayed Bronze Arm 5961BRZR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/8" x 2-3/4" 161 Cut Out Filler Plate (EF161SCP)
- EMTEK Modern Disc Crystal Knob 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212MDCUS19)
- KIDDE 120 unit capacity Steel Key Cabinet (1803)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- JACKSON Center-Hung End-Load Arm Assembly for 1 Depth Top Door Rail (202000)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3077CNSAL)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- Hager Door Closers & Accessories