Shop All Door Closer Arms
Hager
5100 Series Closer Arm Interior and Exterior Dark Bronze
Mfr # 5961DBZL
Zoro # G3781856
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5100 Series
- Color Dark Bronze
- Material Aluminum Alloy
- Hand Orientation Left Hand
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5961DBZL
- Zoro # G3781856
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5100 Series |
Finish | Dark Bronze |
Color | Dark Bronze |
Material | Aluminum Alloy |
Hand Orientation | Left Hand |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5100 |
Arm Type | Hold Open Stop Arm |
Description
Dark Bronze Arm 5961DBZL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Stud Bolt (EMC 2500-4 ZN)
- ILCO Cylinder Part, Sargent Offset Cam, #7 (863U-00-10)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 4040XPT-3077T DKBRZ Door Closer Arms (4040XPT-3077T 695)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- Hager Door Closers & Accessories