Shop All Door Closer Arms
Hager
5100 Series Closer Arm Interior and Exterior Dark Bronze
Mfr # 5108DBZR
Zoro # G3776369
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5100 Series
- Color Dark Bronze
- Material Cast Iron
- Hand Orientation Right Hand
- For Use With 5100 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5108DBZR
- Zoro # G3776369
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5100 Series |
Finish | Dark Bronze |
Color | Dark Bronze |
Material | Cast Iron |
Hand Orientation | Right Hand |
For Use With | 5100 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5100 |
Arm Type | Hold Open |
Description
Dark Bronze Arm 5108DBZR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700NKA)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- PAWLING Corner Guard, White, Flat, 2"W X 96"H (CG-20-8-301)
- ATTIC DEK Attic Plastic Flooring, PK 8 (350408)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN Aluminum Arm 46403077 (46403077AL)
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- LCN 4020-3049 RH DKBRZ Door Closer Arms (4020-3049 RH 695)
- LCN 3130SE-3077T RH BLACK Door Closer Arms (3130SE-3077T RH 693)
- Hager Door Closers & Accessories