Shop All Lockset Cylinders
Hager
3500 Series Grade 2 Cylindrical Locks
Mfr # 3553 ARC US26
Zoro # G010054397
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function F109 - Entry/Office
- Finish Bright Chrome
- Grade Grade 2
- Includes Cylindrical Lock
- Color Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 3553 ARC US26
- Zoro # G010054397
- UPC # 197163237937
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Function | F109 - Entry/Office |
Finish | Bright Chrome |
Grade | Grade 2 |
Includes | Cylindrical Lock |
Color | Bright Chrome |
Cylinder Type | 6-Pin |
For Use With | 3500 Series Grade 2 Cylindrical Locks |
Door Handing | Non-Handed |
Description
Grade 2 Entrance/Office Cylindrical Lock, 6-Pin, Archer Lever, 3-17/32 in. Diameter Rose, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2030 (05-40020-3)
- MASTER LOCK 2 LS Laminated Padlock (5KALJ-A214)
- EKENA MILLWORK 4"W x 4"D x 7 1/2"H Devon Corbel (COR04X04X07DE)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (513A)
- HAGER Satin Chrome Cylinder 390226D118 (390226D118)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C7K1626)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-44634-#17)
- DETEX 1-1/8" Mortise Cyl, 6P Schl C Kwy, Straight cam, KD, 626, 4 Pack (MC65 (4PK))
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B21626)
- ADAMS RITE Cylinder Guard (MS4043-00-130)
- GLOBAL DOOR CONTROLS 1-5/32 in. Mortise Single Brass Keyed Alike Cylinder Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- Hager Lockset Cylinders