Shop All Lockset Cylinders
Hager
3400 Series Grade 1 Cylindrical Locks
Mfr # 3480EL AUG 26D
Zoro # G010053352
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/8"-2"
- Function F86 - Storeroom
- Finish Satin Chrome
- Grade Grade 1
- Cylinder Type 6-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 3480EL AUG 26D
- Zoro # G010053352
- UPC # 197163015894
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/8"-2" |
Function | F86 - Storeroom |
Finish | Satin Chrome |
Grade | Grade 1 |
Cylinder Type | 6-Pin |
For Use With | 3400 Series Grade 1 Cylindrical Locks |
Includes | Cylindrical Lock |
Color | Satin Chrome |
Door Handing | Non-Handed |
Description
Grade 1 Storeroom Cylindrical Lock, 6-Pin, August Lever, 3-17/32 in. Diameter Rose, Fail Safe, Field Selectable 12/24V, 125 VAC 3A 30VDC 2A, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type M12, 5 Pin, PK10 (1092D-M12)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G013-EL)
- ZORO SELECT O-Ring, Dash 021, Viton, 0.07 In., PK25 (1RGT7)
- WRS SPIREX 30" R Series 100 Caldwell Window Balance (01-10030R)
- HAGER Satin Chrome Cylinder 390226D118 (390226D118)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7H1626)
- BEST Std 1E Mortise Cylinder, C4 Cam, Satin Chrome (1E74C4RP3626)
- YALE COMMERCIAL 6 Pin Single Section TA Keyway Cylinder for Key in Levers (AU5400LN) US26D (626) Satin Chrome Finish (1802TA626)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KD)
- KENAURD Kenaurd:Mortise 1-1/8" - SC4 - Silver (KMC02-26D-SC4)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- Hager Door Lock Accessories