Shop All Machine Screws
Hager
2 3/8 in Machine Screw, Plain Steel
Mfr # 23000118
Zoro # G4861369
product price: $1.75
/ea
Sold in multiples of 7 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 23000118
- Zoro # G4861369
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Fastener Length | 2 3/8 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Screws 23000118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish (145HB416)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 75 PK (B01209.062.0300)
- PRIMELINE TOOLS Barrel Nuts, 1Way, 10-24 x 5/8", Stl, PK25, 25 PK (MP17051)
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.020.1000)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79042)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0006)
- ZORO SELECT #12-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 4000 PK (1210MSP)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- L.H. DOTTIE #6-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS6322)
- Hager Machine Screws