No Product Image Available

Hager

190S Kick Plate and Armor Plate, Guage: 0.05 in., 10 in. x 34 in., Satin Aluminum Clear Anodized


product price: $73.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hager
  • MFR # 052503
  • Zoro # G211775992
  • UPC #
    41359525035
  • Country of Origin United States
  • Category Kickplates

Description

Kickplate Notes: Furnish item number, height, width, and finish i.e., 190S – 6'' x 30'', US32DMay be ordered with countersunk holes specify ''CSK'' at extra charge Certifications: EPDNFPA 80 Standards 6.4.5 Protection Plates6.4.5.1 Factory installed protection plates shall be installed in accordance with the listing of the door6.4.5.2 Field installed protection plates shall be labeled and installed in accordance with their listing6.4.5.3 Labeling shall not be required where the top of the protection plate is not more than 16'' 406 mm above the bottom of the doorMeets ANSI A156.6 for J101 Metal Armor Plate, J102 Metal Kickplate, and J103 Metal Mop Plate Features: 4 Beveled Edges Finishes: US3, US4, US9, US10, DBZ, US19, US28, US32, US32DUS3 and US4 are unavailable above 24'' tall Options: UL listed for US19, US32, US32D, and DBZ with screw fasteners must specify UL stamp based on 48'' maximum height by 46'' maximum widthSelf-adhesive tape available on all platesSpanner head screwsTorx head screwsRound corners - specify 196RWrap around side and bottom return0.125'' 3.18mm material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.