Shop All Machine Screws
Hager
#12 x 1-1/4 in Machine Screw, Bronze Plated Bronze
Mfr # 090753
Zoro # G4821024
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12
- Fastener Length 1-1/4 in
- Material Bronze
- Finish Bronze Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 090753
- Zoro # G4821024
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Bronze |
Finish | Bronze Plated |
Item | Machine Screw |
Description
Oil Rubbed Bronze Screws 1810633610B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (08124)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB513)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK (WWG-30030)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005016)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61753)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0050)
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035160-100P1)
- WIDIA Screws, Hardware (QTM20)
- Hager Machine Screws