Shop All Machine Screws
Hager
#12 x 1-1/4 in Machine Screw, Bright Steel
Mfr # 090819
Zoro # G4820875
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12
- Fastener Length 1-1/4 in
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 090819
- Zoro # G4820875
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Bright |
Item | Machine Screw |
Description
Bright Chrome Screws 1811684826
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (370410RSN)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5127)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M55000.270.0120)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- DISCO M6-1.00 x 12 mm Phillips Pan Machine Screw, Nylon (15363PK)
- ZORO SELECT #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (0656MPP)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE23)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (914542)
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRZ6)
- Hager Machine Screws