Shop All Machine Screws
Hager
#12 x 1-1/4 in Machine Screw, Bright Brass
Mfr # 090814
Zoro # G4821146
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12
- Fastener Length 1-1/4 in
- Material Brass
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 090814
- Zoro # G4821146
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Brass |
Finish | Bright |
Item | Machine Screw |
Description
Bright Brass Screws 181158243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0250x1 3/4 ID, Pk10 (44852)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31571)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB30)
- KEN FORGING Machinery Eye Bolt With Shoulder, M7-1.00, 28.5 mm Shank, 22 mm ID, Steel, Plain (M7)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77442)
- NEWPORT FASTENERS 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (304180-100)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0010)
- ZORO SELECT #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0100)
- Hager Machine Screws