Shop All Machine Screws
Hager
#10-24 x 1/2 in Machine Screw, Nickel Plated Steel
Mfr # 095785
Zoro # G4796174
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material Steel
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 095785
- Zoro # G4796174
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Nickel Plated |
Item | Machine Screw |
Description
Satin Nickel Screws 134015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK (75NJ8)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 50 PK (6LB86)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 6 mm Shaft Dia, 15 PK (32423)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- HILLMAN FH PHL MS Z 10-24X3/4 (101077)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61591)
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M320MPP188B)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.011.0050)
- Hager Machine Screws