Shop All Machine Screws
Hager
#10-24 x 1/2 in Machine Screw, Bronze Plated Bronze
Mfr # 095784
Zoro # G4796147
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material Bronze
- Finish Bronze Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 095784
- Zoro # G4796147
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Bronze |
Finish | Bronze Plated |
Item | Machine Screw |
Description
Matte Antique Bronze Screws 134010R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.125.0700)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.050.0050)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08307.025.0350)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-28 X 1-1/2in 18-8 Stainless Steel 10PK (9129976)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- HAGER #12 x 1-1/4 in Machine Screw, Black Oxide Bronze (090818)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0150)
- ZORO SELECT M5-0.80 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0008)
- ZORO SELECT 5/16"-18 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0100)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07282)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-466)
- Hager Machine Screws