Shop All Outdoor Lighting Accessories
Hadco
Tree Mount Canopy, 2"L x 1" W x 4" H
Mfr # TM1H
Zoro # G9909527
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Voltage Landscape Lighting
- Height 4 in
- Width 1 in
- Color Bronze
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # TM1H
- Zoro # G9909527
- UPC # 783352013668
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Height | 4 in |
Width | 1 in |
Length | 2 in |
Details
Item | Tree Mount Canopy |
For Use With | Low Voltage Landscape Lighting |
Color | Bronze |
Material of Construction | Cast Aluminum |
Accessory Type | Tree Mount Canopy |
Description
Tree Mount Canopy, For Use With Low Voltage Landscape Lighting, Height 4 in, Width 1 in, Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-2s39 (ICN-2S39 ADVANCE)
- ILC Replacement for Philips 13334-8 replacement light bulb lamp (13334-8 PHILIPS)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- HALO H2750Icat (H2750ICAT)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- Hadco Outdoor Lighting Accessories