Shop All Landscape Lighting
This Product is Discontinued
Hadco
Step Light, Incandescent, 120V, 3-1/2" L (Discontinued)
Mfr # RSC2HK5IE
Zoro # G9910945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Standards ETL, cETL Listed
- Max. Wattage 40
- Lamp Included No
- Height (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # RSC2HK5IE
- Zoro # G9910945
- UPC # 783352010995
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Height (In.) | 3-1/2 |
Length (In.) | 3-1/2 |
Width (In.) | 9 |
Details
Item | Step Light |
Voltage | 120 |
Standards | ETL, cETL Listed |
Max. Wattage | 40 |
Lamp Included | No |
Housing Finish | Powder Coated |
Number of Circuits | 1 |
Type | Incandescent |
Housing Material | Die Cast Aluminum |
Mounting | Wall |
Lamp Type | T10 |
Description
Step Light, Voltage 120, Standards ETL, cETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.