Shop All Landscape Lighting
Hadco
Shroud Light, Small with Flat Clear Lens
Mfr # 1HSO
Zoro # G9909238
original price:
$59.63
9% off
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Powder Coated
- Lamp Included No
- Length (In.) 7/8 in
- Width (In.) 3 7/8 in
- Number of Circuits 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # 1HSO
- Zoro # G9909238
- UPC # 783352002518
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 7/8 in |
Width (In.) | 3 7/8 in |
Details
Item | Shroud Light |
Housing Finish | Powder Coated |
Lamp Included | No |
Number of Circuits | 0 |
Housing Material | Die Cast Aluminum |
Type | Small with Flat Clear Lens |
Description
Shroud Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- HALO Smd6 Led (SMD6S6940WH)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/SPX50/ECO2)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-A)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (B3-H)
- HADCO Accent Light, HID/Incandescent, 120V (BU1-H)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic Long Pile with Sherpa Back 60"x70" (Pewter) (999151BQF)
- Hadco Landscape Lighting